Overview
Mfr description
25102 GRINDING WHEELS T17 1-1/2 X 2-1/2
Specifications
- Maximum Diameter1-1/2 in
- Thickness2-1/2 in
- MaterialAluminum Oxide
- Grit Number20
- GradeCoarse
- ShapeType 17 - Square Tip Cone
- Center Hole Thread Size5/8-11 in
- Max Rpm24100 rpm
- UPC_NO699053251028
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data