Motion
27500
Depressed Center Wheel - Type 29, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 36 Grit, 13280 rpm
MI ITEM #02632252
MFR #27500
Your Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 29, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 36 Grit, 13280 rpm
MI ITEM #02632252
MFR #27500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.46/each(List $12.02)

Overview

Mfr description
27500 GRINDING WHEELS CH II 4-1/2 X 1/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 29
  • Grit Number
    36
  • Grade
    Medium
  • Max Rpm
    13280 rpm
  • Application
    Blending, Cool Grinding
  • UPC_NO
    699053275000
  • Package Quantity
    25
  • Warranty
    6 months
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought