Overview
Mfr description
73950 FLAP WHEELSAITLAM FG 4-1/2 X 7/8
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number50
- Backing MaterialCloth
- Max Rpm13300 rpm
- TrimmableNot Trimmable
- UPC_NO699053739502
- Arbor Size7/8 in
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Manufacturer Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data