Motion
26063
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6050 RPM
MI ITEM #02632281
MFR #26063
List Price$89.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6050 RPM
MI ITEM #02632281
MFR #26063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.16/each for your price

Overview

Mfr description
26063 GRINDING WHEELS CW 6 X 2 X 5/8-11

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Grade
    Coarse
  • Max Rpm
    6050 rpm
  • UPC_NO
    699053260631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text