Motion
20945
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 10200 rpm
MI ITEM #02632284
MFR #20945
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 10200 rpm
MI ITEM #02632284
MFR #20945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.63/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.09 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Zirconia
  • Max Rpm
    10200 rpm
  • Package Quantity
    25
  • UPC_NO
    699053209456
  • Warranty
    6 months
  • Wheel Type
    Type 27

Overview

Mfr description
20945 CUTTING WHEELS DT 6 X .090 X 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought