Motion
22644
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 10200 rpm
MI ITEM #02632293
MFR #22644
List Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 10200 rpm
MI ITEM #02632293
MFR #22644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.67/each for your price

Overview

Mfr description
22644 CUTTING WHEELS DT 6 X 3/32 X 7/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    R
  • Max Rpm
    10200 rpm
  • UPC_NO
    699053226446
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought