Overview
Mfr description
00511 WOOD HANDLED PAINT BRUSH 1/2 "
Specifications
- Brush Size1/2 in
- Bristle Length1-1/2 in
- Brush MaterialHorsehair
- Telescoping HandleNot Telescoping
- Overall Length7 in
- Handle MaterialWood
- UPC_NO699053005119
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data