Motion
00512
Wall Brush - Wood Handle Material, 1 in Brush Size, 1-1/2 in Bristle Length
MI ITEM #02632302
MFR #00512
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 1 in Brush Size, 1-1/2 in Bristle Length
MI ITEM #02632302
MFR #00512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
00512 WOOD HANDLED PAINT BRUSH 1 "

Specifications

  • Brush Size
    1 in
  • Bristle Length
    1-1/2 in
  • Brush Material
    Horsehair
  • Telescoping Handle
    Not Telescoping
  • Overall Length
    7-1/2 in
  • Handle Material
    Wood
  • UPC_NO
    699053005126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text