Overview
Mfr description
00513 WOOD HANDLED PAINT BRUSH 1-1/2
Specifications
- Brush Size1-1/2 in
- Bristle Length1-1/2 in
- Brush MaterialHorsehair
- Telescoping HandleNot Telescoping
- Overall Length7-1/2 in
- Handle MaterialWood
- UPC_NO699053005133
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data