Motion
00515
Wall Brush - Wood Handle Material, 3 in Brush Size, 1-1/2 in Bristle Length
MI ITEM #02632305
MFR #00515
Your Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 3 in Brush Size, 1-1/2 in Bristle Length
MI ITEM #02632305
MFR #00515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.41/each(List $7.37)

Overview

Mfr description
00515 WOOD HANDLED PAINT BRUSH 3 "

Specifications

  • Brush Size
    3 in
  • Bristle Length
    1-1/2 in
  • Brush Material
    Horsehair
  • Telescoping Handle
    Not Telescoping
  • Overall Length
    8 in
  • Handle Material
    Wood
  • UPC_NO
    699053005157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text