Motion
04210
Wheel Brush - 1-1/2 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 RPM
Mi Item #02632313
MFR #04210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/2 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 20000 RPM
Mi Item #02632313
MFR #04210

Mfr description
04210 1-1/2 " 320X NYLON BRUSH WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Face Width
    1/4 in
  • Trim Length
    1/4 in
  • Unthreaded Arbor Diameter
    1/2 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    320
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053042107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)