Motion
04230
Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 15000 RPM
MI ITEM #02632315
MFR #04230
List Price$34.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 3/8 in Width, 15000 RPM
MI ITEM #02632315
MFR #04230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.62/each for your price

Overview

Mfr description
04230 2-1/2 " 120X NYLON BRUSH WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    120
  • Trim Length
    11/16 in
  • Diameter
    2-1/2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053042305
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text