Overview
Mfr description
04280 1-1/4 " 80X NYLON TUBE BRUSH
Specifications
- TypeSpiral
- Bristle MaterialNylon
- Grit Number80
- Brush Diameter1-1/4 in
- Brush Length2-1/2 in
- Overall Length5-1/2 in
- Mount TypeTwisted Stem
- UPC_NO699053042800
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data