Motion
04285
MI ITEM #02632320
MFR #04285
Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02632320
MFR #04285

Mfr description
04285 5/8 " 120X NYLON TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.69/each

Specifications

Dimensions

  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Overall Length
    5 in

Details

  • Bristle Material
    Nylon
  • Grit Number
    120
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Spiral
  • UPC_NO
    699053042855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)