Motion
04290
MI ITEM #02632321
MFR #04290
List Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02632321
MFR #04290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.45/each for your price

Overview

Mfr description
04290 1 " 120X NYLON TUBE BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Nylon
  • Grit Number
    120
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • UPC_NO
    699053042909
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought