Motion
04310
Cup Brush - Silicon Carbide-Coated Nylon Material, Straight, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02632322
MFR #04310
Your Price$130.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Silicon Carbide-Coated Nylon Material, Straight, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02632322
MFR #04310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.81/each(List $150.44)

Overview

Mfr description
04310 4 " 80X NYLON CUP BRUSH

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • Arbor Size
    5/8-11 in
  • UPC_NO
    699053043104
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Diameter
    4.0000 in
  • Brush Type
    Cup
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text