Overview
Mfr description
05751 3 X 19 X.014 CURV HAND-SCRATCH
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Bristle Diameter0.014 in
- Number Of Rows3
- Number Of Columns19
- UPC_NO699053057514
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data