Motion
05752
Handle-Style Wire Scratch Brush, Brush Shape: Block with Handle, Handle Shape: Contoured
MI ITEM #02632327
MFR #05752
Your Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Brush Shape: Block with Handle, Handle Shape: Contoured
MI ITEM #02632327
MFR #05752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.96/each(List $8.01)

Overview

Mfr description
05752 4 X 19 X .014CS CRVD HAND SCRATCH

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Bristle Material
    Steel
  • Bristle Diameter
    0.014 in
  • Number Of Rows
    4
  • Number Of Columns
    19
  • Arbor Size
    0.0140 in
  • UPC_NO
    699053057521
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text