Overview
Mfr description
05753 4 X 16 X.014 SHOE HAND.SCRATCH
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Bristle MaterialSteel
- Bristle Diameter0.014 in
- Number Of Rows4
- Number Of Columns16
- UPC_NO699053057538
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data