Overview
Mfr description
05755 3 X 19 X.012 CURVED SS SCRATCH
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Bristle MaterialStainless Steel
- Bristle Diameter0.012 in
- Number Of Rows3
- Number Of Columns19
- UPC_NO699053057552
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data