Overview
Mfr description
05760 3X19 LONG HAND SCRATCH-SCRAPER
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Bristle MaterialSteel
- Bristle Diameter0.014 in
- Number Of Rows3
- Number Of Columns19
- ScraperWith Scraper
- UPC_NO699053057606
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data