Overview
Mfr description
05761 4X16 SHOE HAND.SCRATCH-SCRAPER
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Bristle Diameter0.014 in
- Number Of Rows4
- Number Of Columns16
- ScraperWith Scraper
- UPC_NO699053057613
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data