Overview
Mfr description
05762 3 X 7 .006 SMALL CLEAN. BRASS
Specifications
- Brush ShapeBlock with Handle
- Bristle MaterialBrass
- Bristle Diameter0.006 in
- Number Of Rows3
- Number Of Columns7
- UPC_NO699053057620
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data