Overview
Mfr description
05764 3X14X.014CS V-GROOVE SCRATCH
Specifications
- Brush ShapeBlock with Handle
- Bristle Diameter0.014 in
- Number Of Rows3
- Number Of Columns14
- UPC_NO699053057644
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data