Overview
Mfr description
05765 3X14X.012SS V-GROOVE SCRATCH
Specifications
- Brush ShapeBlock with Handle
- Bristle MaterialStainless Steel
- Bristle Diameter0.012 in
- Number Of Rows3
- Number Of Columns14
- UPC_NO699053057651
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data