Overview
Mfr description
05766 3 X 7 SM CLEANING BRUSH SS
Specifications
- Brush ShapeBlock with Handle
- Handle MaterialPlastic
- Bristle MaterialStainless Steel
- Bristle Diameter0.006 in
- Number Of Rows3
- Number Of Columns7
- UPC_NO699053057668
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data