Overview
Mfr description
05768 3 X 7 SM CLEANING BRUSH BRASS
Specifications
- Brush ShapeBlock with Handle
- Handle MaterialPlastic
- Bristle MaterialBrass
- Bristle Diameter0.006 in
- Number Of Rows3
- Number Of Columns7
- UPC_NO699053057682
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data