Motion
06373
Wheel Brush - 5 in Diam, 12000 rpm
MI ITEM #02632338
MFR #06373
Your Price$61.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 5 in Diam, 12000 rpm
MI ITEM #02632338
MFR #06373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.22/each(List $70.40)

Overview

Mfr description
06373 B/L 5X.020X5/8-11 KNOT WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053063737
  • Arbor Size
    5/8-11 in
  • Brush Type
    Wire
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text