Motion
06377
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 25000 rpm
MI ITEM #02632341
MFR #06377
Your Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 25000 rpm
MI ITEM #02632341
MFR #06377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.15/each(List $59.97)

Overview

Mfr description
06377 B/L 3 X .014CS 3/8 KNOT WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Diameter
    3 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/8 in
  • Threaded Arbor Size
    3/8 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053063775
  • Arbor Size
    3/8 in
  • Brush Type
    Wire
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text