Motion
06378
Wheel Brush - 4 in Diam, 1/2 in Arbor Dia, 20000 RPM
MI ITEM #02632342
MFR #06378
List Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Arbor Dia, 20000 RPM
MI ITEM #02632342
MFR #06378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.18/each for your price

Overview

Mfr description
06378 B/L 4 X .014CS 1/2 KNOT WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053063782
  • Arbor Size
    1/2 in
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.014 in
  • Material
    Carbon Steel
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text