Overview
Mfr description
06402 B/L 2-3/4 X .014CS 1/2-13 CRMP
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053064024
- Max Rpm14000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data