Motion
06408
MI ITEM #02632359
MFR #06408
List Price$76.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02632359
MFR #06408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.41/each for your price

Overview

Mfr description
06408 B/L 2-3/4X.014X5/8-11 CRMP SS

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    699053064086
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought