Overview
Mfr description
06412 B/L 6 X .035CS 5/8-11 2RW KNOT
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Trim Length1-3/4 in
- Diameter
- Number Of Rows2
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053064123
- Max Rpm6000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data