Overview
Mfr description
06427 B/L 4 X .014CS M14-2 KNOT WHEEL
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Full Cable Twist
- Bristle Diameter0.014 in
- Diameter4 in
- Mount TypeThreaded Arbor
- Threaded Arbor SizeM14x2 mm
- Max Rpm20000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO699053064277
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data