Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 20000 rpm
MI ITEM #02632385
MFR #06441

Mfr description
06441 B/L 4 X .020CS M14-2 SB KNT WHEEL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Arbor Hole Size
    M14 x 2.0000 in
  • Arbor Hole Thread Size
    M14 x 2.0000 in
  • Arbor Size
    M14 x 2.0000 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0008 in
  • Filament Wire Diameter
    0.0008 in
  • Fill Diameter
    4.0000 in
  • Outside Diameter
    4.0000 in
  • Threaded Arbor Size
    M14x2 mm

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Stringer Bead/Pipeline
  • Fill Material
    Carbon Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    06441
  • Material
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053064413
  • Wire Type
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)