Overview
Mfr description
06444 B/L 4 X .020CS 1/2-13 SB KNOT
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Stringer Bead
- Bristle Diameter0.02 in
- Diameter4 in
- Mount TypeThreaded Arbor
- Threaded Arbor Size1/2-13 in
- Max Rpm20000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- UPC_NO699053064444
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data