Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02632403
MFR #06505

Mfr description
06505 B/L2-3/4X.020CSX1/2-13 KNOT CUP
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    2-3/4 in
  • Threaded Arbor Size  
    1/2-13 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053065052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)