Overview
Mfr description
06514 B/L3-1/2X.014SSX5/8-11 CRIMP CUP
Specifications
- Bristle MaterialStainless Steel
- Bristle TypeCrimped
- Bristle Diameter
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053065144
- Max Rpm12500 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data