Overview
Mfr description
06551 B/L 4 X .020CS 5/8-11 CRIMP CP
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length1-1/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053065519
- Max Rpm9000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data