Motion
06556
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 1 in Width, 4000 rpm
Mi Item #02632417
MFR #06556
Price$136.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 1 in Width, 4000 rpm
Mi Item #02632417
MFR #06556

Mfr description
06556 B/L 8 X .014CS X 5/8 BENCH-WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.20/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Threaded Arbor Size
    5/8 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wire
  • Includes
    Bushing Pairs to Adapt to Variety of Arbors
  • Max Rpm
    4000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053065564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)