Motion
06710
End Brush - Crimped Type, 1-1/2 in Brush Dia, 20000 RPM Max
MI ITEM #02632427
MFR #06710
Your Price$24.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Crimped Type, 1-1/2 in Brush Dia, 20000 RPM Max
MI ITEM #02632427
MFR #06710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.17/each(List $27.80)

Overview

Mfr description
06710 B/L 1-1/2X.012 CIRC FLARE CRMP

Specifications

  • Diameter
    1-1/2 in
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.012 in
  • Trim Length
    5/16 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Flared Bristles
    Flared
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053067100
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text