Motion
06711
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 20000 RPM Max
MI ITEM #02632428
MFR #06711
List Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 20000 RPM Max
MI ITEM #02632428
MFR #06711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.08/each for your price

Overview

Mfr description
06711 B/L 3X.014SS CIRC FLARED CRIMP

Specifications

  • Type
    End
  • Diameter
    3 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Flared Bristles
    Flared
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053067117
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text