Motion
06712
End Brush - Steel Bristle, Crimped Type, 2 in Brush Dia, 25000 rpm Max
MI ITEM #02632429
MFR #06712
Your Price$18.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 2 in Brush Dia, 25000 rpm Max
MI ITEM #02632429
MFR #06712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.02/each(List $20.73)

Overview

Mfr description
06712 B/L 2 X .014 CRIMP WIRE WHEEL

Specifications

  • Diameter
    2 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/16 in
  • Shank Diameter
    1/4 in
  • Arbor Size
    0.0140 in
  • Overall Length
    1-1/4 in
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • Brush Type
    Wire
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053067124
  • Brush Diameter
    2.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text