Motion
06714
End Brush - Stainless Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 25000 rpm Max
Mi Item #02632431
MFR #06714
Price$36.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 3.0000 in Brush Dia, 25000 rpm Max
Mi Item #02632431
MFR #06714

Mfr description
06714 B/L 3X.014SS CRIMP WIRE WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0006 in
  • Filament Wire Diameter
    0.0006 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    1-1/4 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    15/16 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    06714
  • Material
    Stainless Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    699053067148
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)