Overview
Mfr description
09551 4 X .020 X 5/8-11 CRIMP CUP
Specifications
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length1-1/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053095516
- Max Rpm9000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data