Motion
09554
Mi Item #02632435
MFR #09554
Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02632435
MFR #09554

Mfr description
09554 5 X .020 SS 5/8-11 CRIMP CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    5 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Max Rpm
    8000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053095547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)