Motion
09559
Wheel Brush - 7 in Diam, 5/8 in Arbor Dia, 1 in Width, 6000 RPM
Mi Item #02632439
MFR #09559
Price$154.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7 in Diam, 5/8 in Arbor Dia, 1 in Width, 6000 RPM
Mi Item #02632439
MFR #09559

Mfr description
09559 7 X .014 X 5/8 BENCH GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.63/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    7 in
  • Face Width
    1 in
  • Trim Length
    1-9/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053095592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)