Motion
09560
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #02632440
MFR #09560
Price$220.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #02632440
MFR #09560

Mfr description
09560 10 X .014 X 3/4 BENCH GRINDER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.71/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    10 in
  • Face Width
    1 in
  • Trim Length
    2 in
  • Unthreaded Arbor Diameter
    3/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053095608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)