Motion
09570
Wheel Brush - 12 in Diam, 1 in Arbor Dia, 6000 RPM
MI ITEM #02632441
MFR #09570
Price$194.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 1 in Arbor Dia, 6000 RPM
MI ITEM #02632441
MFR #09570

Mfr description
09570 12X.035W/7/16 PINHOLE STRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.55/each

Specifications

Dimensions

  • Bristle Diameter
    0.035 in
  • Diameter
    12 in
  • Unthreaded Arbor Diameter
    1 in

Details

  • Bristle Type
    Knotted - Stringer Bead
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053095707

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)