Motion
25010
Honing Stone - Coarse Grade, 24 Grit, 4 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #02632540
MFR #25010
List Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Stone - Coarse Grade, 24 Grit, 4 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #02632540
MFR #25010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.88/each for your price

Overview

Mfr description
25010 HAND RUBS HR202 4 X 2 X 2 PLAIN

Specifications

  • Stone Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Overall Length
    4 in
  • Overall Width
    2 in
  • Overall Thickness
    2 in
  • Stone Shape
    Rectangle
  • Manufacturer Package Quantity
    6
  • UPC_NO
    699053250106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text